Zoro Homepage

Men's 8-Inch Work Boot, 9, Composite Toe, 8 in H, Black/Brown, IA9650

  • Mfr # IA9650

  • Zoro # G5633144


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Width
W
Style Number
IA9650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA9650
Zoro #
G5633144
UPC #
690774187894
Country of Origin
Multiple

Dimensions

Size
9
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
IA9650
Upper Boot Material
All Leather
Series
IA9650
Waterproof
Yes
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh, Nylon
Footwear Sole Pattern
Siped
Metal Chip Resisting Sole
Yes
Footwear Style
8 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Outsole Material
Rubber
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Oily
0.68
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Insulated
No
Footwear Shank Type
None
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.88
Oil Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Shank Material
Steel
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Ninety Degree Heel
No
Max. Heat Rating
200 Degrees F
Upper Material Description
Leather
Insole System
Removable Polyurethane Cushion
Removable Insole
Yes
Conductive
No
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black, Brown
Slip Resistant
Yes
Heel Style
Flat Heel
Insole Material
Polyurethane
Toe Cap Material
Composite
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.88
Style Family
8-Inch Work Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Slip-Resistance Value - Mark II - Oily
0.68
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.94
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number IA9650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.