Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 10 M

  • Mfr # IA5018

  • Zoro # G6619422


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IA5018
Zoro #
G6619422
UPC #
690774431560
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
10

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Slip On
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Chain Saw Cut Resistant
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Metal Chip Resisting Sole
Yes
Insulation Type
None
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
CSA Footwear Standard
Not Specified
Metatarsal System
CushGuard
Footwear Shank Type
None
Style Number
IA5018
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Puncture Resistant Insole
No
Completely Non Metallic
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.80
Last Number or Name
Groundbreaker
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Standards
ASTM F2413
For Outdoor Traction
No
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Nylon
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
Oil Resisting Sole
Yes
Max. Heat Rating
1000 Degrees F
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Conductive
No
Predominant Footwear Color
Black
Wide Toe Cap
No
Non Metallic Upper
No
Static Dissipative
No
Midsole Material
EVA
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Style Family
Chelsea Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
1,000 Degrees F
Metatarsal Guard System
CushGuard FlexMet
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Dry
1
Closure
Slip On
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
1,000 Degrees F
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Nylon
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number IA5018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.