Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 11 W

  • Mfr # IA5018

  • Zoro # G6607857


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IA5018
Zoro #
G6607857
UPC #
690774431713
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
11

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Slip On
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Material Description
Leather
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Groundbreaker
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Waterproof Type
None
Wide Toe Cap
No
ASTM Footwear Class
F2413-11
Oil Resisting Sole
Yes
Insole System
Removable
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Style Number
IA5018
Insulation Type
None
Max. Heat Rating
1000 Degrees F
Predominant Footwear Color
Black
Midsole Material
EVA
Removable Insole
Yes
Metatarsal System
CushGuard
Completely Non Metallic
No
Standards
ASTM F2413
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Dry
1
Closure
Slip On
Insole Technology
Removable
Metatarsal Guard System
CushGuard FlexMet
Maximum Heat Rating
1,000 Degrees F
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Chelsea Boot
All-Leather Upper
Yes
Construction
Cemented
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
1,000 Degrees F
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number IA5018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.