Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 8 M

  • Mfr # IA5018

  • Zoro # G6628008


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IA5018
Zoro #
G6628008
UPC #
690774431522
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8
Overall Height
6 in

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Slip On
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Toe Shape
Round
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Completely Non Metallic
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Style Number
IA5018
Liner Material
Nylon
Midsole Material
EVA
Ninety Degree Heel
No
Last Number or Name
Groundbreaker
Wide Toe Cap
No
Upper Boot Material
All Leather
Non Metallic Upper
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Metatarsal System
CushGuard
Mark II Slip Test Results- Dairy Tile Wet
0.80
Waterproof Type
None
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Standards
ASTM F2413
Max. Heat Rating
1000 Degrees F
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non-Marking Sole
Yes
Conductive
No
Insulated
No
Static Dissipative
No
Predominant Footwear Color
Black
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Closure
Slip On
Metatarsal Guard System
CushGuard FlexMet
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Maximum Heat Rating
1,000 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Chelsea Boot
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
1,000 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number IA5018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.