Zoro Homepage
This item is Discontinued.
Iron Age Men's, Composite Toe, Work Boots, 7, M, Brown IA0194

Men's, Composite Toe, Work Boots, 7, M, Brown (Discontinued)

  • Mfr # IA0194
  • Zoro # G8943891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA0194
Zoro #
G8943891
UPC #
690774209572
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
Wellington
Heel Height
Less Than 1/2 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Men's
Color
Brown
Waterproof
No
Shank Material
Plastic
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Footwear Construction Type
Injected
Puncture Resistant Insole
No
Outsole Material
Polyurethane
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Non Metallic Upper
Yes
Footwear Style
Pull On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Removable Insole
Yes
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Dry
0.62
Chemical Resisting Sole
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-05
Upper Boot Material
All Leather
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.