Zoro Homepage
This item is Discontinued.
Iron Age Size 7-1/2 Men's Hiker Low Steel Moc Toe Work Boots, Black IA3288-7.5M

Size 7-1/2 Men's Hiker Low Steel Moc Toe Work Boots, Black (Discontinued)

  • Mfr # IA3288-7.5M
  • Zoro # G5705104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA3288-7.5M
Zoro #
G5705104
UPC #
690774189911
Country of Origin
China

Dimensions

Size
7-1/2
Heel Height
Less Than 1/2 in
Height
4 in
Footwear Width
M

Description

Moc Toe Work Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 3288, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.