Shop IRON AGE

Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 10 1/2 M

  • Mfr # IA5018
  • Zoro # G6621443

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5018
Zoro #
G6621443
UPC #
690774431577
Country of Origin
China

Dimensions

Footwear Width
M
Size
10 1/2
Height
6 in
Heel Height
1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Conductive
No
Removable Insole
Yes
Metatarsal System
CushGuard
Liner Material
Nylon
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Toe Shape
Round
Upper Boot Material
All Leather
Static Dissipative
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Wide Toe Cap
No
Max. Heat Rating
1000 Degrees F
Upper Material Description
Leather
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Insulated
No
Insole System
Removable
Midsole Material
EVA
Footwear Shank Type
None
Footwear Construction Type
Cemented
For Outdoor Traction
Yes
Style Number
IA5018
Last Number or Name
Groundbreaker
Mark II Slip Test Results- Dairy Tile Wet
0.80
Completely Non Metallic
No
Predominant Footwear Color
Black
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11
Ninety Degree Heel
No
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily
0.42
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Chelsea Boot
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Construction
Cemented
Metatarsal Guard System
CushGuard FlexMet
Liner Technology
Moisture Wicking
Maximum Heat Rating
1,000 Degrees F
Maximum Heat Rating (PRINT)
1,000 Degrees F
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Includes Shank
No
Chain Saw Cut-Resistant
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number IA5018

Ratings & reviews

Explore more products