Men's Athletic Shoe, Carbon Fiber Toe, Mesh Upper, Rubber Outsole, Lace Up, Black/Vapor, 11 1/2 EE

  • Mfr # 1024604
  • Zoro # G402689442
product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1024604
Zoro #
G402689442
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
11 1/2
Boot Height
3 in
Height
3 in
Heel Height
1 1/4 in
Width
EE
Overall Height
3 in
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Vapor
Footwear Closure Type
Lace Up
Midsole Material
EVA, Polyurethane
Liner Material
Mesh
Oil Resisting Sole
Yes
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Conductive
No
For Outdoor Traction
No
Resists
Oils, Slips
Metatarsal Guard Style
None
Chain Saw Cut Resistant
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Insole System
Removable
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Features
ESD
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Insole Material
Polyurethane
Non-Marking Upper
Yes
Upper Boot Material
Mesh
Midsole Technology
KEEN.ReGEN
Upper Material Description
Mesh
Predominant Footwear Color
Black
Waterproof Type
None
Last Number or Name
Vista Energy ESD
Lugs
Nylon/TPU
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Laces Color
Black
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Outsole Color
Black
Footwear Construction
Cemented
Closure Type
Lace Up
Footwear Shank
Yes
Max. Heat Rating
Not Rated
Insulated
No
Toe Shape
Round
Toe Style
Round Toe
Insole Color
Yellow
Heat Resistant
No
Static Dissipative
Yes
Style Number
1024604
Puncture Resistant Insole
No
Insulation Type
None
Upper Color
Black
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Removable Insole
Yes
Shank Material
Nylon
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
CSA Footwear Standard
No Puncture Protection
Manufacturers Suggested Sole Slip Rating
Best
Insole Technology
Removable
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Wet
0.7
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.45
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.9
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Midsole Technology (PRINT)
KEEN.ReGEN
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black/Vapor

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.