Shop IRON AGE

Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 10 W

  • Mfr # IA5018
  • Zoro # G6619827

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5018
Zoro #
G6619827
UPC #
690774431690
Country of Origin
China

Dimensions

Footwear Width
W
Size
10
Heel Height
1/2 in
Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
10

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Insole System
Removable
Waterproof Type
None
Liner Material
Nylon
Last Number or Name
Groundbreaker
Toe Shape
Round
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Completely Non Metallic
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
1000 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
IA5018
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Standards
ASTM F2413
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Wet
0.80
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Conductive
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Construction Type
Cemented
Non Metallic Upper
No
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Metatarsal System
CushGuard
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11
Footwear Shank Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
1,000 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Slip On
Style Family
Chelsea Boot
Metatarsal Guard System
CushGuard FlexMet
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.42
Toe Cap Material
Steel
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
1,000 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Includes Shank
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number IA5018

Ratings & reviews

Explore more products