Women's Hiker Shoe, 6 1/2 Leather, Mesh Upper, Steel Toe, 3 in H, Magnet/Rose, 1023232
- Mfr # 1023232
- Zoro # G8643903
product price:Â
$
155.99
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1023232
- Zoro #
- G8643903
- UPC #
- 191190542545
- Country of Origin
- Multiple
Dimensions
- Footwear Width
- W
- Size
- 6 1/2
- Heel Height
- 1/2 in
- Height
- 3 in
- Width
- W
- Overall Height
- 3 in
- Size (PRINT)
- 6 1/2
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 1023232, Toe Cap Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.