Shop IRON AGE

Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 7 1/2 M

  • Mfr # IA5018
  • Zoro # G6612702

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5018
Zoro #
G6612702
UPC #
690774431515
Country of Origin
China

Dimensions

Footwear Width
M
Size
7 1/2
Height
6 in
Heel Height
1/2 in
Width
M
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
For Outdoor Traction
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.42
Insulated
No
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Style Number
IA5018
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Wide Toe Cap
No
Standards
ASTM F2413
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
CushGuard
Max. Heat Rating
1000 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.80
Midsole Material
EVA
Removable Insole
Yes
Non Metallic Upper
No
Insole System
Removable
Ninety Degree Heel
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Liner Material
Nylon
Insulation Type
None
Upper Boot Material
All Leather
Last Number or Name
Groundbreaker
Upper Material Description
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Toe Cap Material
Steel
All-Leather Upper
Yes
Insole Technology
Removable
Liner Technology
Moisture Wicking
Style Family
Chelsea Boot
Metatarsal Guard System
CushGuard FlexMet
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Slip On
Maximum Heat Rating (PRINT)
1,000 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Includes Shank
No
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number IA5018

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.