Shop IRON AGE

Men's Chelsea Boot, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 7 1/2 W

  • Mfr # IA5018
  • Zoro # G6622119

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5018
Zoro #
G6622119
UPC #
690774431645
Country of Origin
China

Dimensions

Footwear Width
W
Size
7 1/2
Heel Height
1/2 in
Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Non Metallic Upper
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.42
Chemical Resisting Sole
Yes
Max. Heat Rating
1000 Degrees F
Insulation Type
None
Ninety Degree Heel
No
Insole System
Removable
Standards
ASTM F2413
Footwear Construction Type
Cemented
Completely Non Metallic
No
Metatarsal System
CushGuard
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.80
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Liner Material
Nylon
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Style Number
IA5018
Metal Chip Resisting Sole
Yes
Conductive
No
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Last Number or Name
Groundbreaker
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
Midsole Material
EVA
Static Dissipative
No
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard System
CushGuard FlexMet
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
1,000 Degrees F
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Style Family
Chelsea Boot
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
1,000 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Includes Shank
No
Includes Metatarsal Guard
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number IA5018

Ratings & reviews