Shop IRON AGE

Men's 6-Inch Work Boot, 10 W, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4480673

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4480673
UPC #
690774125001
Country of Origin
China

Dimensions

Size
10
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Completely Non Metallic
No
Metatarsal Guard
External
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.64
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Chemical Resisting Sole
Yes
Max. Heat Rating
350 Degrees F
Removable Insole
Yes
Non-Marking Sole
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Rubber
Ninety Degree Heel
No
Footwear Sole Pattern
Cleated
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Shank Material
Steel
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
External
Series
IA5016
Heat Resistant
No
Heel Style
Flat Heel
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Wet
0.64
Insole Material
EVA
Toe Cap Material
Steel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
350 Degrees F
Construction
Welted
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Metatarsal Guard (PRINT)
External
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Tailex
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
External
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews