Shop IRON AGE

Men's 6-Inch Work Boot, 11 M, Steel Toe, 6 in H, Black, IA5150

  • Mfr # IA5150
  • Zoro # G6049994

product price: 
$
110.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5150
Zoro #
G6049994
UPC #
690774186460
Country of Origin
China

Dimensions

Size
11
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Cleated
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.06
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Static Dissipative
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Steel
Liner Material
Tailex
Completely Non Metallic
No
Upper Material Description
Leather
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Removable Insole
Yes
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.73
Footwear Shank Type
Steel
Midsole Material
EVA
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.15
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.54
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Series
IA5150
Slip Resistant
Yes
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Insole Material
EVA
Construction
Cemented
Toe Cap Material
Steel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.06
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.54
Slip-Resistance Value - Mark II - Oily
0.15
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.73
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Tailex
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number IA5150

Ratings & reviews