Women's Western Boot, 10 M, Steel Toe Toe, 11 in H, Brown, RKW0443
- Mfr # RKW0443
- Zoro # G815702691
Key Features
Specifications
Details
- MFR #
- RKW0443
- Zoro #
- G815702691
- UPC #
- 193715564469
- Country of Origin
- China
- Item
- Western Boot
- Color
- Brown
- Gender
- Women's
- Waterproof
- Yes
- Style Number
- RKW0443
- Toe Type
- Steel Toe
- Outsole Material
- Rubber
- Footwear Construction Type
- Cement
Dimensions
- Size
- 10
- Width
- M
- Height
- 11 in
- Footwear Width
- M
Description
The 11" Rocky Women's MonoCrepe brings a new meaning to lightweight. Built on our proprietary lightweight oil & slip resisting Rocky MonoCrepe outsole and our Rocky Air-Port Lite sponge PU footbed with memory foam, this square toe boot keeps your feet energized so you can get the job done on the ranch. Added steel toe protects your feet around livestock and machinery. Waterproof full grain leather combined with all around recycled waterproofing by Rocky, assures to keep your feet dry and protected when you need it most. Made to last with the help of a double stitch flex welt construction and a fiberglass shank for added support giving you a stable platform that helps reduce foot fatigue and discomfort. An expansion fit seam allows for easy on and off after a long day of work. This boot meets ASTM F2413 protective toe and electrical hazard standards.
- 11 Inches in height
- Expansion Fit Seam for easy on and off
- Guaranteed Rocky® Recycled Waterproof Construction
- Proprietary Lightweight Oil & Slip Resisting Rocky® MonoCrepe Outsole
- Double Stitch Flex Welt Construction
- Fiberglass shank
- Waterproof Full Grain Leather
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.