Shop IRON AGE

Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4481057

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4481057
UPC #
690774118751
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.96
Chemical Resisting Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
Midsole Material
EVA
Footwear Sole Pattern
Cleated
Max. Heat Rating
200 Degrees F
Chain Saw Cut Resistant
No
Conductive
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.25
Metatarsal Guard
No
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Footwear Shank Type
Plastic
Standards
ASTM F2413
Outsole Material
Rubber
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Upper Material Description
Leather
Ninety Degree Heel
No
Wide Toe Cap
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
ASTM F2413, EH
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Brown
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.96
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.76
Heel Definition
Flat Heel
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Technology
Sponge Rubber Heel Wedge
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Slip-Resistance Value - Mark II - Oily
0.25
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number IA5002

Ratings & reviews