Shop IRON AGE

Men's 6-Inch Work Boot, 12 M, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4480761

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4480761
UPC #
690774124240
Country of Origin
China

Dimensions

Size
12
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Steel
Footwear Construction Type
Goodyear(TM) Welt
Metatarsal Guard
External
Wide Toe Cap
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Rubber
Oil Resisting Sole
Yes
Upper Material Description
Leather
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.36
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.64
Footwear Sole Pattern
Cleated
Footwear Shank Type
Steel
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Static Dissipative
No
Non Metallic Upper
No
Non-Marking Sole
No
Standards
ASTM F2413
Conductive
No
Max. Heat Rating
350 Degrees F
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Liner Material
Tailex
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Series
IA5016
Slip Resistant
Yes
Metatarsal Guard Style
External
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Oily
0.36
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.64
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.87
Style Family
6-Inch Work Boot
Maximum Heat Rating
350 Degrees F
Heel Definition
Flat Heel
Insole Material
EVA
Construction
Welted
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
350 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
External
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Tailex
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
External
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews