Shop MILLER

Titan II Full Body Harness, L/XL, 400 lb., Mating Chest/ Tongue Leg Straps, Back, Hips D-Ring

  • Mfr # T4507/UAK
  • Zoro # G4883186

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T4507/UAK
Zoro #
G4883186
UPC #
612230028237
Country of Origin
Mexico
Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Titan
Includes Padding
No
Adjustable
Yes
Subpelvic Strap
Yes
Hardware Material
Steel
Harness Buckle Material
Steel
Shoulder Strap Buckles
Friction / Pass-Through
Includes
Side D-Ring, Belt Loop
Harness D-Ring Material
Steel
Side D-Rings
Yes
Tensile Strength
5000 lb.
Front D-Ring
No
Stretchable
No
Back D-Ring
Yes
Features
Back Strap, Hi-Viz Color Webbing, Oversized ID Tags, Slip Resistant Back D-Ring Pad, Vertical Adjustability
Padding Location
No Padding
RFID Equipped
No
With Belt
No
Torso Adjustment
Mating
Webbing Coating
Uncoated
Harness Color
Orange
OSHA Standards Met
OSHA 1926.502
Industry
Construction, Manufacturing, Oil and Gas
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
Other Standards
CSA Z259.10
Gender
Unisex

Dimensions

Color and Size
Orange - L/XL
Fits Chest Size
Back Strap, Hi-Viz Color Webbing, Oversized ID Tags, Slip Resistant Back D-Ring Pad, Vertical Adjustability

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, Manufacturing, Oil and Gas

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.