Shop IRON AGE

Women's 6-Inch Work Boot, 6 1/2, Composite Toe, 7 in H, Black/Brown, 965

  • Mfr # IA965
  • Zoro # G5919398

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Width
XW
Style Number
965
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA965
Zoro #
G5919398
UPC #
690774188327
Country of Origin
Multiple
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Style Number
965
Upper Boot Material
All Leather
Waterproof
Yes
Waterproof Type
Bootie
Footwear Construction Type
Cemented
Footwear Shank Type
None
Liner Material
Mesh, Nylon
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Insulation Type
None
Max. Heat Rating
200 Degrees F
Standards
F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.88
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.68
Non Metallic Upper
No
Wide Toe Cap
No
Insulated
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Removable Insole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Siped
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Static Dissipative
No
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Upper Material Description
Leather
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Footwear Style
Mid-Cut Work Boot
Outsole Material
Rubber
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Mark II Slip Test Results- Dairy Tile Dry
0.94
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Oily
0.68
Construction
Cemented
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.