Shop PIP
See all product information
Create Account
PVC Dipped Glove with Jersey Liner and Smooth Finish, Insulated & Waterproof, 12PK
- Mfr # 1017OR
- Zoro # G524201065
product price:Â
$
97.95
/pk of 12, $8.16/ea
Key Features
Palm Material
Jersey
Size
L
Color
Hi-Vis Orange
Application
Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1017OR
- Zoro #
- G524201065
- UPC #
- -
- Country of Origin
- Bangladesh
Dimensions
- Size
- L
Details
- Palm Material
- Jersey
- Color
- Hi-Vis Orange
- Application
- Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Description
Hi-Vis orange color PVC is great for visibility in warehouses and on the highway, Liquid-proof construction, Jersey lining is soft, warm, flexible, and stretchy, Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance, Silicone Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.