Shop IRON AGE

Men's 6-Inch Work Boot, 7 1/2 W, Steel Toe, 6 in H, Black, IA5150

  • Mfr # IA5150
  • Zoro # G5460086

product price: 
$
116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5150
Zoro #
G5460086
UPC #
690774186835
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Midsole Material
EVA
Removable Insole
Yes
Footwear Sole Pattern
Cleated
Max. Heat Rating
200 Degrees F
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.54
Footwear Style
6 in Work Boot
Non-Marking Sole
No
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
ASTM Footwear Class
ASTM F2413, EH
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.06
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Standards
ASTM F2413
Insole System
EVA
Static Dissipative
No
Completely Non Metallic
No
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Wide Toe Cap
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
0.15
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Resists
Abrasions, Chemicals, Oils
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
IA5150
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Heel Style
Flat Heel
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.54
Slip-Resistance Value - Mark II - Oily/Wet
0.06
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.15
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.73
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Tailex
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number IA5150

Ratings & reviews