Shop IRON AGE

Men's 6-Inch Work Boot, 8 1/2 M, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4480786

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4480786
UPC #
690774124172
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
0.36
Non Metallic Upper
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Max. Heat Rating
350 Degrees F
Insulated
No
Footwear Sole Pattern
Cleated
Upper Material Description
Leather
Predominant Footwear Color
Black
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Static Dissipative
No
Metatarsal Guard
External
Footwear Construction Type
Goodyear(TM) Welt
Liner Material
Tailex
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Insole System
EVA
Footwear Closure Type
Lace Up
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.64
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.87
Wide Toe Cap
No
Shank Material
Steel
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
External
Upper Color
Black
Series
IA5016
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
No
Maximum Heat Rating
350 Degrees F
Insole Material
EVA
Toe Cap Material
Steel
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Welted
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.64
Slip-Resistance Value - Mark II - Dry
0.87
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Tailex
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metatarsal Guard Location
External
Toe Shape
Round
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews