Shop CAT FOOTWEAR

Men's Wellington Boot, 8 1/2 W, Steel Toe, 11 in H, Brown, P89516

  • Mfr # P89516
  • Zoro # G8608257

product price: 
$
115.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89516
Zoro #
G8608257
UPC #
018461741653
Country of Origin
Bangladesh
Item
Wellington Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Steel
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Insole System
Climasphere
Metatarsal Guard
No
Footwear Closure Type
Pull On
Footwear Style
Wellington Boot
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Wet
0.48
Conductive
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Static Dissipative
No
Footwear Sole Pattern
T3 Rubber Lug
Insulated
No
Standards
ASTM F2413-11
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.65
Footwear Construction Type
Goodyear(TM) Welt
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Rubber
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
Yes
Series
P89516
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.48
Maximum Heat Rating
572 Degrees F
Closure
Pull On
Heel Definition
Flat Heel
All-Leather Upper
Yes
Insole Technology
Climasphere(TM)
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.65
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Unlined
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
8 1/2
Width
W
Height
11 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
11 in
Size (PRINT)
8 1/2

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number P89516

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.