Shop IRON AGE

Men's 6-Inch Work Boot, 8 W, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4501752

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4501752
UPC #
690774124967
Country of Origin
China

Dimensions

Size
8
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Ninety Degree Heel
No
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.64
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
External
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Cleated
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Conductive
No
Completely Non Metallic
No
Insole System
EVA
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.87
Liner Material
Tailex
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
350 Degrees F
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Removable Insole
Yes
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
External
Slip Resistant
Yes
Series
IA5016
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Upper
No
Heat Resistant
No
Insole Material
EVA
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.64
Heel Definition
Flat Heel
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.87
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.36
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
External
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
350 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tailex
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
External
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews