Shop ROCKY

Men's Waterproof Work Boots, 10 W, Steel Toe, 6 in H, Dark Brown, FQ0006114

  • Mfr # FQ0006114
  • Zoro # G4841094

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006114
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FQ0006114
Zoro #
G4841094
UPC #
091483663714
Country of Origin
Multiple
Item
Waterproof Work Boots
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006114
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Non Metallic Upper
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Liner Material
Fabric
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Polyurethane Cushion
Standards
ASTM F2413
Removable Insole
Yes
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Predominant Footwear Color
Brown
Waterproof Type
Rocky Waterproof
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Toe Shape
Round
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
Not Rated
Insulated
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Footwear Shank Type
TPU
Shank Material
Steel
Midsole Material
EVA, Polyurethane
Footwear Sole Pattern
Cleated
Upper Boot Material
All Leather
Closure Type
Speed Lace
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
Yes
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Series
MOBILITE
Material
Leather, Polyurethane (Footbed), Steel (Toe), EVA (Midsole), Rubber (Outsole), Steel (Shank)
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.62
All-Leather Upper
Yes
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Closure
Lace Up
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Textile
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Dark Brown

Dimensions

Size
10
Width
W
Height
6 in
Footwear Width
Medium
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
10

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.