Shop IRON AGE

Men's 6-Inch Work Boot, 9 1/2 W, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4501734

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4501734
UPC #
690774124998
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Wide Toe Cap
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Wet
0.64
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Non Metallic Upper
No
Ninety Degree Heel
No
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
External
Max. Heat Rating
350 Degrees F
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Shank Material
Steel
Footwear Shank Type
Steel
Predominant Footwear Color
Black
Insole System
EVA
Upper Boot Material
All Leather
Liner Material
Tailex
Completely Non Metallic
No
Conductive
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.36
Mark II Slip Test Results- Dairy Tile Dry
0.87
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
External
Heel Style
Flat Heel
Upper Color
Black
Series
IA5016
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Steel
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.64
Closure
Lace Up
Construction
Welted
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Heel Definition
Flat Heel
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily
0.36
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
350 Degrees F
Metatarsal Guard (PRINT)
External
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Tailex
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Metatarsal Guard Location
External
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews