Shop IRON AGE

Men's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4481111

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4481111
UPC #
690774118690
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
ASTM Footwear Class
ASTM F2413, EH
Insulated
No
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.25
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.96
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Midsole Material
EVA
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Max. Heat Rating
200 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Footwear Shank Type
Plastic
Footwear Construction Type
Cemented
Removable Insole
Yes
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Standards
ASTM F2413
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated
Conductive
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Upper Material
Leather
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Insole Material
EVA
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.76
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Dry
0.96
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.25
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Composite
All-Leather Upper
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number IA5002

Ratings & reviews