Shop WOLVERINE

Mid-CutWorkBoot, Coffee, Men's, 9.5, EE, PR

  • Mfr # W261128
  • Zoro # G824301717

product price: 
$
188.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

ASTM Standards Met
Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Closure
Knob-Controlled Lacing System
Insulated
No
Chemical-Resisting Sole
No
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W261128
Zoro #
G824301717
UPC #
195021648741
Country of Origin
Cambodia

Dimensions

Overall Height
7 in
Width
EE
Size
9 1/2

Details

ASTM Standards Met
Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Closure
Knob-Controlled Lacing System
Insulated
No
Chemical-Resisting Sole
No
Waterproof
Yes
Style Number
W261128
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
200 Degrees F
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Liner Material
Mesh
Shank Material
Nylon
Color
Dark Coffee
Metatarsal Guard
No
Upper Material
Leather
Footwear Style
Mid-Cut Work Boot
Includes Metatarsal Guard
No
Gender
Men's
Heel Definition
Defined Heel
Toe Type
Safety-Toe
All-Leather Upper
No
Insole Technology
Removable Insole
Includes Shank
Yes
Construction
Direct Attached
Outsole Technology
Durashock
Toe Cap Material
Composite
Item
Mid-Cut Work Boot

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Dark Coffee, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number W261128, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.