Trencher, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 4 1/2, M, IA5007

  • Mfr # IA5007

  • Zoro # G5576514


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
M
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G5576514
UPC #
690774127531
Country of Origin
China

Dimensions

Size
4 1/2
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
4 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Series
Trencher
Waterproof
No
Closure Type
Tie
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.25
Liner Material
Mesh, Nylon
Footwear Shank Type
None
Insulated
No
Shank Material
Plastic
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.96
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Standards
ASTM F2413
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Footwear Sole Pattern
Siped
Chemical Resisting Sole
Yes
ASTM Footwear Class
ASTM F2413, EH
Ninety Degree Heel
No
Insole System
EVA
Footwear Construction Type
Cemented
Metatarsal Guard
No
Max. Heat Rating
200 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.76
Construction
Cemented
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Dry
0.96
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.