Trencher, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 5 1/2, M, IA5007

  • Mfr # IA5007

  • Zoro # G5579357


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Series
Trencher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G5579357
UPC #
690774127555
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
5 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Series
Trencher
Waterproof
No
Closure Type
Tie
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.25
Ninety Degree Heel
No
Non Metallic Upper
Yes
Wide Toe Cap
No
Static Dissipative
No
Insole System
EVA
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
ASTM F2413, EH
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Insulated
No
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.76
Footwear Sole Pattern
Siped
Max. Heat Rating
200 Degrees F
Footwear Style
6 in Work Boot
CSA Footwear Standard
Not Specified
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.96
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Midsole Material
EVA
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
Insole Material
EVA
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.96
Style Family
6-Inch Work Boot
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Wet
0.76
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.