Trencher, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 5 1/2, W, IA5007

  • Mfr # IA5007

  • Zoro # G5595152


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
W
Style Number
IA5007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA5007
Zoro #
G5595152
UPC #
690774127593
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
5 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
IA5007
Series
Trencher
Waterproof
No
Closure Type
Tie
Static Dissipative
No
Wide Toe Cap
No
Metatarsal Guard
No
Footwear Sole Pattern
Siped
Insole System
EVA
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Upper Material Description
Leather
Max. Heat Rating
200 Degrees F
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.96
Footwear Shank Type
None
Non-Marking Sole
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Midsole Material
EVA
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Style
6 in Work Boot
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Removable Insole
Yes
ASTM Footwear Class
ASTM F2413, EH
Mark II Slip Test Results- Dairy Tile Oily
0.25
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.76
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Toe Cap Material
Composite
Insole Material
EVA
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.25
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.76
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.96
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number IA5007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.