Shop IRON AGE

Hauler, Men's Wellington Boot, 10, M, Leather, 11 in Height, Brown

  • Mfr # IA0194
  • Zoro # G5673814

product price: 
$
160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0194
Zoro #
G5673814
UPC #
690774209633
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Metatarsal Guard
No
Footwear Construction Type
Goodyear(TM) Welt
Insole System
PU
Mark II Slip Test Results- Dairy Tile Oily
0.39
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Wide Toe Cap
No
Standards
ASTM F2413
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Footwear Closure Type
Slip On
Conductive
No
Static Dissipative
No
Max. Heat Rating
250 Degrees F
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Cleated
Insulated
No
Shank Material
Plastic
Chemical Resisting Sole
Yes
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Dry
0.62
Mark II Slip Test Results- Dairy Tile Wet
0.59
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Removable Insole
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Non-Marking Sole
No
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.62
All-Leather Upper
Yes
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.39
Heel Definition
Flat Heel
Toe Cap Material
Composite
Construction
Welted
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number IA0194

Ratings & reviews