Shop REFRIGIWEAR

Hiker Boot, Black, Unisex, 14, D, PR

  • Mfr # 1275CBLK140
  • Zoro # G224159475

product price: 
$
218.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
Yes
Maximum Heat Rating
Not Rated
Width
D
Ninety-Degree Heel
No
Oil-Resisting Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1275CBLK140
Zoro #
G224159475
UPC #
613983168126
Country of Origin
Cambodia

Dimensions

Width
D
Overall Height
6 in
Size
14

Details

Puncture-Resistant Sole
Yes
Maximum Heat Rating
Not Rated
Ninety-Degree Heel
No
Oil-Resisting Sole
No
CSA Standards Met
Puncture-Resistant Sole
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Insulation Technology
Thinsulate(R)
Chain Saw Cut-Resistant
No
Midsole Technology
Puncture-Resistant Plate
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
Chemical-Resisting Sole
No
Waterproof
Yes
Metal Chip-Resisting Sole
No
Closure
Lace Up with Dual-Purpose Hook
Insole Material
Memory Foam
Style Number
1275
Color
Black
Footwear Style
Hiker Boot
Insulated
Yes
Heel Definition
Flat Heel
Toe Type
Safety-Toe
Gender
Unisex
Construction
Cemented
All-Leather Upper
No
Insulation Weight
400 g
Item
Hiker Boot

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Style Number 1275, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.