Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe W, Leather, 11 in Height, Brown

  • Mfr # IA0194
  • Zoro # G5640135

product price: 
$
160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0194
Zoro #
G5640135
UPC #
690774210097
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Metatarsal Guard
No
Footwear Closure Type
Slip On
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.59
Wide Toe Cap
No
Standards
ASTM F2413
Removable Insole
Yes
Upper Boot Material
All Leather
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.62
Static Dissipative
No
Ninety Degree Heel
No
Conductive
No
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Footwear Sole Pattern
Cleated
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Electrical Hazard Rated
Yes
Footwear Style
Wellington Boot
Toe Shape
Round
Insulated
No
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.39
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Puncture Resistant Insole
No
Shank Material
Plastic
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Insole System
PU
Non-Marking Sole
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heel Definition
Flat Heel
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.39
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Insole Material
Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Dry
0.62
Closure
Slip On
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number IA0194

Ratings & reviews