Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe W, Leather, 11 in Height, Brown

  • Mfr # IA0194
  • Zoro # G5824007

product price: 
$
160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0194
Zoro #
G5824007
UPC #
690774210004
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Plastic
Predominant Footwear Color
Brown
Footwear Shank Type
Plastic
Insulated
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Footwear Closure Type
Slip On
Wide Toe Cap
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Non-Marking Sole
Yes
Insole System
PU
Metatarsal Guard
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.39
Mark II Slip Test Results- Dairy Tile Dry
0.62
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Cleated
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Footwear Style
Wellington Boot
Upper Boot Material
All Leather
Standards
ASTM F2413
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.59
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.39
Maximum Heat Rating
250 Degrees F
Style Family
Wellington Boot
Heel Definition
Flat Heel
Insole Material
Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Toe Cap Material
Composite
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.62
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number IA0194

Ratings & reviews