Tarmac, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8 1/2, EW, W10305
- Mfr # W10305
- Zoro # G8562915
product price:Â
$
149.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Footwear Width
EW
Style Number
W10305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W10305
- Zoro #
- G8562915
- UPC #
- 018463843058
- Country of Origin
- China
Dimensions
- Size
- 8 1/2
- Footwear Width
- EW
- Height
- 6 in
- Heel Height
- 1 in
- Footwear Size
- 8 1/2
- Width
- XW
- Overall Height
- 6 in
- Size (PRINT)
- 8 1/2
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.