Shop IRON AGE

Hauler, Men's 6-Inch Work Boot, 6.5, W, Leather, 6 in Height, Brown

  • Mfr # IA0160
  • Zoro # G5840274

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0160
Zoro #
G5840274
UPC #
690774212725
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Non Metallic Upper
Yes
Upper Material Description
Leather
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Liner Material
Tailex
Conductive
No
Footwear Shank Type
Plastic
Midsole Material
Rubber
Metatarsal Guard
No
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Shank Material
Plastic
Footwear Style
Mid-Cut Work Boot
Removable Insole
Yes
Ninety Degree Heel
No
Static Dissipative
No
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.39
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.62
Outsole Material
Polyurethane
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Bootie
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Direct Attached
Puncture Resistant Insole
No
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Insole System
PU
Upper Boot Material
All Leather
Max. Heat Rating
250 Degrees F
Footwear Closure Type
Lace Up
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
250 Degrees F
Insole Material
Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.39
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Heel Definition
Flat Heel
Closure
Lace Up
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number IA0160

Ratings & reviews