Shop SUPERIOR GLOVE

Cool Grip(R) Cut and Heat Resistant Glove, 608 Degrees F Max Temp., Knit Cuff Gray, M ( 8 ), 1 PR

  • Mfr # SPGC/A-M
  • Zoro # G7273959

product price: 
$
10.95
/pr
Sold in multiples of 12 prs for $131.40

Key Features

Cuff Style
Knit
Max. Temp.
608 Degrees F
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Heat Level
4
Series
Cool Grip(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPGC/A-M
Zoro #
G7273959
UPC #
-
Country of Origin
Canada
Item
Cut and Heat Resistant Glove
Cuff Style
Knit
Max. Temp.
608 Degrees F
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Heat Level
4
Series
Cool Grip(R)
Color
Gray
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level
A4
Palm Material
Polyester/Nylon/Acrylic
ANSI/ISEA Abrasion Cycles
2500
Latex-Free
Yes
ANSI/ISEA Cut Load
1798
Brand and Series
Superior Glove Cool Grip(R) SPGC/A
Glove Coating Finish
None
Glove Hand Style
Ambidextrous
ANSI Abrasion Cycles
2500
Glove Coating Material
Uncoated
Color Indicator
Orange
ANSI/ISEA Cut Grams
1798
Cut-Resistance Coverage
Full
Silicone-Free
No
Glove Liner Material
Acrylic
Glove Material Color
Gray
Glove Construction
Seamless Knit
Glove Materials
Acrylic/Polyester
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
Glove Coating Coverage
Uncoated
Anti-Static
No
Glove Coating Cover
Uncoated
Hand Style
Ambidextrous
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Double-Dipped
No
Maximum Temperature
500 Degrees F
Knit Material Color
Gray
Knit Material
Acrylic
Coating Type
Uncoated
Glove Lining Material
Acrylic
Glove Style
Knit

Dimensions

Size
M ( 8 )
Thickness
7 ga
Glove Size
M
Glove Length Style
Standard
Glove Length
9.5 in
Size- Numeric
8
Size (Numeric)
8
Size- Alpha
M

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.