Shop IRON AGE

Hauler, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Brown

  • Mfr # IA0160
  • Zoro # G5798003

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0160
Zoro #
G5798003
UPC #
690774212763
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Waterproof Type
Bootie
Footwear Shank Type
Plastic
Static Dissipative
No
Puncture Resistant Insole
No
Shank Material
Plastic
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Completely Non Metallic
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Midsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily
0.39
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413
Insulated
No
Liner Material
Tailex
Removable Insole
Yes
Ninety Degree Heel
No
Footwear Sole Pattern
Cleated
Wide Toe Cap
No
Max. Heat Rating
250 Degrees F
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Upper Material Description
Leather
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.62
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Insole System
PU
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Dry
0.62
Maximum Heat Rating
250 Degrees F
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.39
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number IA0160

Ratings & reviews