Shop MCR SAFETY

Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Beige, 3XL, 1 PR

  • Mfr # 3401XXXL
  • Zoro # G5157311

product price: 
$
7.79
/pr

Key Features

Color
Beige
Material
Pigskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Pigskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3401XXXL
Zoro #
G5157311
UPC #
045143163540
Country of Origin
Multiple
Item
Leather Drivers Gloves
Color
Beige
Material
Pigskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Pigskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Pigskin
Sold As
Dozen
Glove Leather Grade
C
Leather Palm Process
Full-Grain
Stitching Material
Cotton/Polyester
Application
Building, Construction , Operating Heavy Vehicles, Municipalities, Building Operations, Utility
Lining
Unlined
Leather Palm Type
Full-Grain
ANSI/ISEA Abrasion Cycles
2885
Glove Materials
Pigskin
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Cuff Style
Shirred Slip-On
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Cut Load - Back Side
Not Tested
Brand and Series
MCR Safety 3401
ANSI/ISEA Cut Level - Palm Side
Not Tested
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
Leather Glove Liner Type
Unlined
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Glove Back Color
Beige
Palm Color
Beige
Oil-Resistant
No
Palm/Back Material
Pigskin
Series
3401
Reflective Backing
No
Includes Double Palm
No
Hand Protection Style
Glove
Leather Coverage Style
Full Leather

Dimensions

Glove Size
3XL
Size- Numeric
12
Size- Alpha
3XL

Description

Leather Drivers Work Gloves
Select B Grade Unlined Grain Pigskin
Keystone Thumb
Pigskin retains softness even after getting wet


Pigskin gloves are known for their excellent abrasion resistance. They also offer greater breathability due to the porous nature of the hide and become softer with use. Pigskin gloves stand out for staying soft and pliable even after drying out, offering enduring comfort compared to other leather gloves that may become stiff. The 3401 gloves feature select B grade grain pigskin leather, a keystone thumb, and a shirred elastic back. If you are looking for the best leather work glove options, look no further than MCR Safety!


• Color-coded hem to identify size
• Keystone thumb design
• Select B grade grain pigskin leather
• Shirred elastic back
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.