Shop All Plain-Toe Work Boots and Shoes
Iron Age
Work Boots, Comp, Brw, 12W, PR
Mfr # IA0195
Zoro # G5672317
product price: $149.95
/pr
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style Wellington Boot
- Insulated No
Product Information
- Brand Iron Age
- MFR # IA0195
- Zoro # G5672317
- UPC # 690774231993
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 10 in |
Width | W |
Overall Height | 10 in |
Size (PRINT) | 12 |
Details
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Traffic Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U6-1280-RA_14X10 (U6-1280-RA_14X10)
- SHOWA VF, Coated Glves, Blk/Gr, 2X, 49U070, PR (370BXXL-10-V)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 11 (B111/9980P912-11)
- BUCKET BOSS Knee Pad, Soft Shell (94200)
- SKECHERS Athletic Shoes, 11, D, Black, Plain, PR (77040 -BLK 11)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 090)
- TALON TRAX Knee Boots, Size 10, 15" H, White, Plain, PR (45DZ20)
- SKECHERS Athletic Shoes, 9, D, Black, Plain, PR (77040 -BLK 9)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 9 1/2, Brown, PR (SE4300)
- TALON TRAX Knee Boots, Size 8, 15" H, White, Plain, PR (45DZ18)
- NEOS OVERSHOE Winter Boots, Mens, 13M, Buckle, Plain, PR (EXPG/XL)
- Iron Age Foot Protection