Shop IRON AGE

Hauler, Men's Wellington Boot, 8, M, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5484482

product price: 
$
164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5484482
UPC #
690774231764
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily
0.39
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Static Dissipative
No
Ninety Degree Heel
No
Upper Material Description
Leather
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.62
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Puncture Resistant Insole
No
Midsole Material
Rubber
Liner Material
Tailex
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Insole System
PU
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Footwear Shank Type
Plastic
Max. Heat Rating
450 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Insulated
No
Footwear Closure Type
Slip On
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Standards
ASTM F2413
Metatarsal Guard
Internal
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Completely Non Metallic
Yes
Footwear Style
Wellington Boot
Footwear Sole Pattern
Cleated
Footwear Construction Type
Goodyear(TM) Welt
Wide Toe Cap
No
Upper Boot Material
All Leather
Outsole Material
Polyurethane
Shank Material
Composite
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Brown
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
Internal
Construction
Welted
Toe Cap Material
Composite
Insole Material
Polyurethane
Maximum Heat Rating
450 Degrees F
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.59
Closure
Slip On
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Dry
0.62
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
450 Degrees F
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Shank
Yes
Includes Metatarsal Guard
Yes
For Outdoor Traction
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.