This item is Discontinued.

Iron Age Size 7-1/2W Men's 8" Work Boot Composite Work Boots, Wheat IA6900-7.5W

Size 7-1/2W Men's 8" Work Boot Composite Work Boots, Wheat (Discontinued)

  • Mfr # IA6900-7.5W
  • Zoro # G5642847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA6900-7.5W
Zoro #
G5642847
UPC #
690774187399
Country of Origin
China

Dimensions

Size
7-1/2
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Width
W

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Style Number
6900
Footwear Closure Type
Lace Up
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.38
Chemical Resisting Sole
Yes
Toe Type
Composite
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Liner Material
Nylon Mesh
Insulation Weight
400g
Footwear Sole Pattern
Siped
Footwear Shank Type
Plastic
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
200 Degrees F
Footwear Construction Type
Cemented
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.47
Standards
F2413-11
Shank Material
Plastic
Insulation Type
Thinsulate(R)
Color
Wheat
Completely Non Metallic
Yes
Static Dissipative
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Conductive
No
Predominant Footwear Color
Wheat
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.70
Removable Insole
Yes
Waterproof Type
Bootie
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Closure Type
Tie
Resists
Oils, Slips
Upper Material
Nubuck Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Wheat, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 6900, Insulated Yes, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.