Zoro Homepage
This item is Discontinued.
Iron Age Size 11W Men's 6" Work Boot Steel Work Boots, Wheat IA0161-11W

Size 11W Men's 6" Work Boot Steel Work Boots, Wheat (Discontinued)

  • Mfr # IA0161-11W
  • Zoro # G5631211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA0161-11W
Zoro #
G5631211
UPC #
690774200357
Country of Origin
China

Dimensions

Size
11
Heel Height
Less Than 1/2 in
Height
6"
Footwear Width
W

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Wheat, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 161, Insulated Yes, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.