Zoro Homepage

Carolina Classic Coffee, 1 lb., PK8

  • Mfr # C-8CTCR

  • Zoro # G6128473


product price: $119.99
/pk 8, $15.00/ea
Free Shipping & Returns

Key Features

Net Weight
8 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Medium
Package Weight
1 lb
Beverage Flavor
Carolina Classic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-8CTCR
Zoro #
G6128473
UPC #
-
Country of Origin
United States

Details

Item
Coffee
Net Weight
8 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Medium
Package Weight
1 lb
Beverage Flavor
Carolina Classic
Caffeine Type
Caffeinated
Beverage Format
Ground
Sub-Brand
Iron Brew

Description

Coffee, Net Weight 8 lb, Beverage Package Style Bag, Coffee Roast/Tea Type Medium, Package Weight 1 lb, Sub-Brand Iron Brew, Beverage Flavor Carolina Classic, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.