Zoro Homepage

Coffee, 0.12 oz. Net Weight, Whole Bean

  • Mfr # B-12SPWB

  • Zoro # G6635645


product price: $18.39
/ea

Key Features

Net Weight
12 oz
Beverage Package Style
Bag
Coffee Roast/Tea Type
Light
Package Weight
12 oz
Beverage Flavor
Southern Pecans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-12SPWB
Zoro #
G6635645
UPC #
-
Country of Origin
Brazil

Details

Item
Coffee
Net Weight
12 oz
Beverage Package Style
Bag
Coffee Roast/Tea Type
Light
Package Weight
12 oz
Beverage Flavor
Southern Pecans
Caffeine Type
Caffeinated
Beverage Format
Whole Bean
Sub-Brand
Iron Brew

Description

Coffee, Net Weight 12 oz, Beverage Package Style Bag, Coffee Roast/Tea Type Light, Package Weight 12 oz, Sub-Brand Iron Brew, Beverage Flavor Southern Pecans, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Whole Bean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.