Zoro Homepage

Coffee, 1.14 lb.Net Weight, Whole Bean

  • Mfr # C-CTCGWB

  • Zoro # G6635697


product price: $18.19
/ea

Key Features

Net Weight
1 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Medium/Dark
Package Weight
1 lb
Beverage Flavor
Cerrado Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-CTCGWB
Zoro #
G6635697
UPC #
-
Country of Origin
Brazil

Details

Item
Coffee
Net Weight
1 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Medium/Dark
Package Weight
1 lb
Beverage Flavor
Cerrado Gold
Caffeine Type
Caffeinated
Beverage Format
Whole Bean
Sub-Brand
Iron Brew

Description

Coffee, Net Weight 1 lb, Beverage Package Style Bag, Coffee Roast/Tea Type Medium/Dark, Package Weight 1 lb, Sub-Brand Iron Brew, Beverage Flavor Cerrado Gold, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Whole Bean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.