Zoro Homepage

Coffee, 1.73 lb. Net Weight, Ground, PK50

  • Mfr # C-50CTSP-NF

  • Zoro # G6635776


product price: $117.99
/pk 50, $2.36/ea
Free Shipping & Returns

Key Features

Net Weight
5.46 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Light
Package Weight
1.75 oz
Beverage Flavor
Southern Pecans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-50CTSP-NF
Zoro #
G6635776
UPC #
-
Country of Origin
United States

Details

Item
Coffee
Net Weight
5.46 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Light
Package Weight
1.75 oz
Beverage Flavor
Southern Pecans
Caffeine Type
Caffeinated
Beverage Format
Ground
Sub-Brand
Iron Brew

Description

Coffee, Net Weight 5.46 lb, Beverage Package Style Fraction Pack, Coffee Roast/Tea Type Light, Package Weight 1.75 oz, Sub-Brand Iron Brew, Beverage Flavor Southern Pecans, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.