Coffee, Classic Ethiopia, Bag, Caffeinated, Whole Bean, 5.1 lb
Mfr # OCE5WB
Zoro # G610993485
product price: $91.99
/ea
Free Shipping & Returns
Key Features
Net Weight
5.1 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Medium
Package Weight
5 lb
Beverage Flavor
Classic Ethiopia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OCE5WB
Zoro #
G610993485
UPC #
-
Country of Origin
United States
Details
Item
Coffee
Net Weight
5.1 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Medium
Package Weight
5 lb
Beverage Flavor
Classic Ethiopia
Caffeine Type
Caffeinated
Beverage Format
Whole Bean
Description
Coffee, Net Weight 5.1 lb, Beverage Package Style Bag, Coffee Roast/Tea Type Medium, Package Weight 5 lb, Sub-Brand Not Applicable, Beverage Flavor Classic Ethiopia, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Whole Bean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.