Zoro Homepage

Coffee, Classic Ethiopia, Fraction Pack, Caffeinated, Ground, 0.8 oz

  • Mfr # C-50FPOCE

  • Zoro # G110993572


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Net Weight
0.8 oz
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Beverage Flavor
Classic Ethiopia
Caffeine Type
Caffeinated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-50FPOCE
Zoro #
G110993572
UPC #
-
Country of Origin
United States

Details

Item
Coffee
Net Weight
0.8 oz
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Beverage Flavor
Classic Ethiopia
Caffeine Type
Caffeinated
Beverage Format
Ground

Description

Coffee, Net Weight 0.8 oz, Beverage Package Style Fraction Pack, Coffee Roast/Tea Type Medium, Sub-Brand Not Applicable, Beverage Flavor Classic Ethiopia, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.